Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CENTURY

1/6 HP Water Circulator Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48Z

  • Item # 5ELL7
  • Mfr. Model # HW2014BL
  • Catalog Page # 59
  • UNSPSC # 26101602
1/6 HP Water Circulator Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48Z close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $271.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.49 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These exact replacement motors are fully interchangeable with specific motors on Bell & Gossett, Armstrong, Teel, and Taco brand circulator pumps. Red finish.

View More

Technical Specs

  • Item Water Circulator Motor
  • Motor Application Pump
  • Motor Sub Application Water Circulator
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/6
  • Nameplate RPM 1725
  • Frame 48Z
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 3.5
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.75
  • Motor Bearings Sleeve
  • Max. Ambient Temp. 50 Degrees C
  • Motor Shaft Rotation CCWLE
  • Bolt Circle Dia. 5"
  • Ring Dia. 2-1/4"
  • Resilient Ring Dia. 2-1/4"
  • Ring to Ring Center 6-11/16"
  • RPM Range 1701-1800
  • Replacement For Mfr. No. HW2014B
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.