Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
AO SAFETY

17/20dB Pod-Shape Hearing Band; Banded, Yellow, Universal

  • Item# 9LD95
  • Mfr. Model# 320-2001
  • Catalog Page# N/A
  • Catalog Group# F0300
  • UNSPSC# 42211705
17/20dB Pod-Shape Hearing Band; Banded, Yellow, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hearing Band
  • Corded/Banded Banded
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 17/20dB
  • Ear Plug Shape Pod
  • Ear Plug Color Yellow
  • Ear Plug Material Rubber Vinyl
  • Cord/Band Color Blue
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.