Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AO SAFETY

E Full Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8

  • Item# 9RD77
  • Mfr. Model# 46138-00000
  • Catalog Page# N/A
  • Catalog Group# E5095
  • UNSPSC# 46181701
E Full Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

If you have to wear a hard hat, insist on the one that's built from the inside out, with real hard hat wearers in mind. Its revolutionary suspension eliminates the comfort problems associated with full-shift hard hat use, so you can approach your duties with confidence.Outstanding protection, plus optimum comfort through a wide range of working conditions, make the XLR8 the hard hat of choice for your facility.

View More

Technical Specs

  • Item Hard Hat
  • Style Full Brim
  • Color White
  • Graphics None
  • ANSI Type 1
  • ANSI Class E
  • Fits Hat Size 6-1/2 to 8
  • Venting No
  • Suspension 4 pt. Ratchet
  • Shell Material High Density Polyethylene
  • Standards ANSI Z89.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms