NC
ANVIL

w/Out Extension Beam Clamp, Malleable Iron

  • Item # 4HYR2
  • My Part #
  • Mfr. Model # 0500095401
  • Catalog Page # N/A
  • UNSPSC # 31162905
w/Out Extension Beam Clamp, Malleable Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.01 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this clamp for attachment to structural steel; use where flange thickness does not exceed 0.60". Tighten the nuts to lock the tie rods in place. The hanger rod swings from vertical, to provide flexibility at the beam clamp.

View More

Technical Specs

  • Item Beam Clamp
  • Type w/Out Extension
  • Rod Size 7/8"
  • Max. Load (Lb.) 1365
  • Material Malleable Iron
  • Bolt Size (In.) 7/16
  • Beam Width 2-3/8 to 7"
  • Metal Detectable Yes
  • Description/Special Features For Attachment To Structural Steel. Use In Conjunction With Beams Where Beam Widths Are From 2 3/8" Minimum To 7" Maximum And Flange Thickness Does Not Exceed 0.60"
  • Includes Nuts And Washer
  • Standards A-A-1192A (Type 30), WW-H-171-E (Type 30), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 30).
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.