Skip Content

 
ANVIL

Wide Mouth Beam Clamp

Wide Mouth Beam Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Type C-Type 
  • Length (In.) 1-3/4 
Item
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Material
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Max. Load (Lb.)
Rod Size
Material
Price
Qty
Please use Qty box to add item(s) to cart.
0500009162
Wide Mouth Beam Clamp
500 at Top, 250 at Bottom
3/8"
Malleable Iron

$3.36 / each

Enter location to check availability
Catalog Page #  3516 

Price $3.36 / each

Technical Specs

  • Item Wide Mouth Beam Clamp
  • Max. Load (Lb.) 500 at Top, 250 at Bottom
  • Rod Size 3/8"
  • Type C-Type
  • Material Malleable Iron
  • Length (In.) 1-3/4
0500009170
Wide Throat Beam Clamp
950 at Top, 760 at Bottom
1/2"
Ductile Iron

$7.15 / each

Enter location to check availability
Catalog Page #  3516 

Price $7.15 / each

Technical Specs

  • Item Wide Throat Beam Clamp
  • Max. Load (Lb.) 950 at Top, 760 at Bottom
  • Rod Size 1/2"
  • Type C-Type
  • Material Ductile Iron
  • Length (In.) 1-3/4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More