Skip Content

 
ANVIL

Union

Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
46 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
0361500200
1/8"
Forged Steel
3000
Threaded
1-17/64"

$12.79 / each

Enter location to check availability
Catalog Page #  3459 

Price $12.79 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 1-17/64"
0312822000
1/8"
Malleable Iron
150
FNPT

$15.48 / each

Enter location to check availability
Catalog Page #  3449 

Price $15.48 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822604
1/8"
Malleable Iron
300
FNPT

$21.20 / each

Enter location to check availability
Catalog Page #  3455 

Price $21.20 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0362500407
1/4"
Forged Steel
3000
Socket Weld
2-31/64"

$15.19 / each

Enter location to check availability
Catalog Page #  3459 

Price $15.19 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 2-31/64"
0361500408
1/4"
Forged Steel
3000
Threaded
1-31/64"

$12.27 / each

Enter location to check availability
Catalog Page #  3459 

Price $12.27 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 1-31/64"
0312822026
1/4"
Malleable Iron
150
FNPT

$14.83 / each

Enter location to check availability
Catalog Page #  3449 

Price $14.83 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822620
1/4"
Malleable Iron
300
FNPT

$21.20 / each

Enter location to check availability
Catalog Page #  3455 

Price $21.20 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0362500605
3/8"
Forged Steel
3000
Socket Weld
3-11/16"

$15.19 / each

Enter location to check availability
Catalog Page #  3459 

Price $15.19 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 3-11/16"
0361500606
3/8"
Forged Steel
3000
Threaded
1-11/16"

$13.04 / each

Enter location to check availability
Catalog Page #  3459 

Price $13.04 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 1-11/16"
0312822042
3/8"
Malleable Iron
150
FNPT

$9.74 / each

Enter location to check availability
Catalog Page #  3449 

Price $9.74 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822646
3/8"
Malleable Iron
300
FNPT

$22.01 / each

Enter location to check availability
Catalog Page #  3455 

Price $22.01 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0362500803
1/2"
Forged Steel
3000
Socket Weld
1-15/16"

$15.34 / each

Enter location to check availability
Catalog Page #  3459 

Price $15.34 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 1-15/16"
0361500804
1/2"
Forged Steel
3000
Threaded
1-15/16"

$13.00 / each

Enter location to check availability
Catalog Page #  3459 

Price $13.00 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 1-15/16"
0312822067
1/2"
Malleable Iron
150
FNPT

$8.80 / each

Enter location to check availability
Catalog Page #  3449 

Price $8.80 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822661
1/2"
Malleable Iron
300
FNPT

$22.82 / each

Enter location to check availability
Catalog Page #  3455 

Price $22.82 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0362501009
3/4"
Forged Steel
3000
Socket Weld
2-3/8"

$16.23 / each

Enter location to check availability
Catalog Page #  3459 

Price $16.23 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 2-3/8"
0361501000
3/4"
Forged Steel
3000
Threaded
2-3/8"

$13.00 / each

Enter location to check availability
Catalog Page #  3459 

Price $13.00 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 2-3/8"
0312822083
3/4"
Malleable Iron
150
FNPT

$10.11 / each

Enter location to check availability
Catalog Page #  3449 

Price $10.11 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822687
3/4"
Malleable Iron
300
FNPT

$22.82 / each

Enter location to check availability
Catalog Page #  3455 

Price $22.82 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0312822109
3/4" x 1/2"
Malleable Iron
150
FNPT

$18.75 / each

Enter location to check availability
Catalog Page #  NA

Price $18.75 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0362501207
1"
Forged Steel
3000
Socket Weld
2-25/32"

$19.12 / each

Enter location to check availability
Catalog Page #  3459 

Price $19.12 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 2-25/32"
0361501208
1"
Forged Steel
3000
Threaded
2-25/32"

$16.97 / each

Enter location to check availability
Catalog Page #  3459 

Price $16.97 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 2-25/32"
0312822125
1"
Malleable Iron
150
FNPT

$12.67 / each

Enter location to check availability
Catalog Page #  3449 

Price $12.67 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822703
1"
Malleable Iron
300
FNPT

$27.35 / each

Enter location to check availability
Catalog Page #  3455 

Price $27.35 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0362501405
1-1/4"
Forged Steel
3000
Socket Weld
3-23/64"

$34.40 / each

Enter location to check availability
Catalog Page #  3459 

Price $34.40 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 3-23/64"
0361501406
1-1/4"
Forged Steel
3000
Threaded
3-23/64"

$30.80 / each

Enter location to check availability
Catalog Page #  3459 

Price $30.80 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 3-23/64"
0312822141
1-1/4"
Malleable Iron
150
FNPT

$18.96 / each

Enter location to check availability
Catalog Page #  3449 

Price $18.96 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822729
1-1/4"
Malleable Iron
300
FNPT

$42.70 / each

Enter location to check availability
Catalog Page #  3455 

Price $42.70 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0362501603
1-1/2"
Forged Steel
3000
Socket Weld
3-23/64"

$37.15 / each

Enter location to check availability
Catalog Page #  3459 

Price $37.15 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 3-23/64"
0361501604
1-1/2"
Forged Steel
3000
Threaded
3-23/64"

$34.95 / each

Enter location to check availability
Catalog Page #  3459 

Price $34.95 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 3-23/64"
0312822166
1-1/2"
Malleable Iron
150
FNPT

$25.25 / each

Enter location to check availability
Catalog Page #  3449 

Price $25.25 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822745
1-1/2"
Malleable Iron
300
FNPT

$47.05 / each

Enter location to check availability
Catalog Page #  3455 

Price $47.05 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0362501801
2"
Forged Steel
3000
Socket Weld
4-27/64"

$48.15 / each

Enter location to check availability
Catalog Page #  3459 

Price $48.15 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 4-27/64"
0361501802
2"
Forged Steel
3000
Threaded
4-27/64"

$43.55 / each

Enter location to check availability
Catalog Page #  3459 

Price $43.55 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 4-27/64"
0312822182
2"
Malleable Iron
150
FNPT

$27.50 / each

Enter location to check availability
Catalog Page #  3449 

Price $27.50 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822760
2"
Malleable Iron
300
FNPT

$57.70 / each

Enter location to check availability
Catalog Page #  3455 

Price $57.70 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0362502007
2-1/2"
Forged Steel
3000
Socket Weld
5-15/64"

$121.25 / each

Enter location to check availability
Catalog Page #  3459 

Price $121.25 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 5-15/64"
0361502008
2-1/2"
Forged Steel
3000
Threaded
5-3/13"

$107.95 / each

Enter location to check availability
Catalog Page #  3459 

Price $107.95 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 5-3/13"
0312822208
2-1/2"
Malleable Iron
150
FNPT

$82.00 / each

Enter location to check availability
Catalog Page #  3449 

Price $82.00 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822786
2-1/2"
Malleable Iron
300
FNPT

$186.25 / each

Enter location to check availability
Catalog Page #  3455 

Price $186.25 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0362502205
3"
Forged Steel
3000
Socket Weld
6-5/32"

$146.15 / each

Enter location to check availability
Catalog Page #  3459 

Price $146.15 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Union
  • Outside Dia. 6-5/32"
0361502305
3"
Forged Steel
3000
Threaded
6-5/32"

$127.05 / each

Enter location to check availability
Catalog Page #  3459 

Price $127.05 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 6-5/32"
0312822224
3"
Malleable Iron
150
FNPT

$106.05 / each

Enter location to check availability
Catalog Page #  3449 

Price $106.05 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822802
3"
Malleable Iron
300
FNPT

$241.75 / each

Enter location to check availability
Catalog Page #  3455 

Price $241.75 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
0312608003
4"
Malleable Iron
150
FNPT

$277.25 / each

Enter location to check availability
Catalog Page #  3449 

Price $277.25 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Union
0312822828
4"
Malleable Iron
300
FNPT

$695.00 / each

Enter location to check availability
Catalog Page #  3455 

Price $695.00 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Pipe Size 4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Union
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More