Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ANVIL

Union, FNPT, 4" Pipe Size - Pipe Fitting

  • Item # 12G111
  • Mfr. Model # 0312822828
  • Catalog Page # 2828
  • UNSPSC # 40142320
Union, FNPT, 4" Pipe Size - Pipe Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,089.00 / each
Get This Price

$871.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Anvil® union features thicker walls that can withstand higher pressures than class 150 fittings. Model is suitable for air, water, oil, natural gas, and steam.
Note: Fitting must be used with properly rated nipples.

View More

Technical Specs

  • Item Union
  • Pipe Fitting Material Malleable Iron
  • Fitting Schedule/Class Class 300
  • Pipe Size - Pipe Fitting 4"
  • Fitting Connection Type FNPT
  • Standards UL Listed, FM Approved, Meets ASME B16.39
  • Max. Pressure 600 psi@150 Degrees F
  • Saturated Steam Pressure 230 psi @ 550 Degrees F
  • Hex Size 5-1/4"
  • Temp. Range -20 Degrees to 550 Degrees F
  • Seat Material Brass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.