Skip Content

 
ANVIL

Strut Pipe Clamp

Strut Pipe Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rigid Conduit Clamp 
  • Material Carbon Steel 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Price
Qty
Please use Qty box to add item(s) to cart.
2400326068
1
650

$2.19 / each

Enter location to check availability
Catalog Page #  3514 

Price $2.19 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Rigid Conduit Clamp
  • Max. Load (Lb.) 650
  • Material Carbon Steel
2400326100
1-1/2
1050

$3.02 / each

Enter location to check availability
Catalog Page #  3514 

Price $3.02 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Rigid Conduit Clamp
  • Max. Load (Lb.) 1050
  • Material Carbon Steel
2400326084
1-1/4
950

$2.41 / each

Enter location to check availability
Catalog Page #  3514 

Price $2.41 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Rigid Conduit Clamp
  • Max. Load (Lb.) 950
  • Material Carbon Steel
2400326027
1/2
650

$1.83 / each

Enter location to check availability
Catalog Page #  3514 

Price $1.83 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Rigid Conduit Clamp
  • Max. Load (Lb.) 650
  • Material Carbon Steel
2400326126
2
1350

$3.15 / each

Enter location to check availability
Catalog Page #  3514 

Price $3.15 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Rigid Conduit Clamp
  • Max. Load (Lb.) 1350
  • Material Carbon Steel
2400326142
2-1/2
1300

$3.85 / each

Enter location to check availability
Catalog Page #  3514 

Price $3.85 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Rigid Conduit Clamp
  • Max. Load (Lb.) 1300
  • Material Carbon Steel
2400326167
3
1150

$4.16 / each

Enter location to check availability
Catalog Page #  3514 

Price $4.16 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Rigid Conduit Clamp
  • Max. Load (Lb.) 1150
  • Material Carbon Steel
2400326043
3/4
650

$1.93 / each

Enter location to check availability
Catalog Page #  3514 

Price $1.93 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Rigid Conduit Clamp
  • Max. Load (Lb.) 650
  • Material Carbon Steel
2400326209
4
1550

$4.47 / each

Enter location to check availability
Catalog Page #  3514 

Price $4.47 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Rigid Conduit Clamp
  • Max. Load (Lb.) 1550
  • Material Carbon Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms