Skip Content

 
TM
GRAINGER APPROVED

Rod Hanger Plate

Rod Hanger Plate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rod Hanger Plate 
  • Max. Load (Lb.) 180 
  • Type Ceiling Or Wall 
Rod Size
Please Select
Material
Please Select
Length (In.)
Please Select
Width (In.)
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Rod Size
Material
Length (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
0560428500
3/8"
Copper Plated Malleable
1-1/2

$3.40 / each

Enter location to check availability
Catalog Page #  3517 

Price $3.40 / each

Technical Specs

  • Item Rod Hanger Plate
  • Max. Load (Lb.) 180
  • Rod Size 3/8"
  • Type Ceiling Or Wall
  • Material Copper Plated Malleable
  • Length (In.) 1-1/2
0560015604
3/8"
Malleable Iron
3-5/16

$2.56 / each

Enter location to check availability
Catalog Page #  3517 

Price $2.56 / each

Technical Specs

  • Item Rod Hanger Plate
  • Max. Load (Lb.) 180
  • Rod Size 3/8"
  • Type Ceiling Or Wall
  • Material Malleable Iron
  • Length (In.) 3-5/16
0560317208
3/8-16"
Galvanized Steel
3-5/16
1-3/8

$3.40 / each

Enter location to check availability
Catalog Page #  3517 

Price $3.40 / each

Technical Specs

  • Item Rod Hanger Plate
  • Max. Load (Lb.) 180
  • Rod Size 3/8-16"
  • Type Ceiling Or Wall
  • Material Galvanized Steel
  • Length (In.) 3-5/16
  • Width (In.) 1-3/8
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More