Skip Content
C3
ANVIL

Riser Clamp, Carbon Steel

  • Item # 4HYH4
  • My Part #
  • Mfr. Model # 0500421029
  • Catalog Page # 2881
  • UNSPSC # 31162906
Riser Clamp,Tube Sz 3/4 In,Length 7 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.83 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Anvil® riser clamp is for suspending vertical steel pipe or copper tube risers. Slotted holes ease assembly. Bolts are accessible from the front; serrated washer head design means no wrench required on back side for tightening.
Note: Copper-plated steel pipe size refers to nominal tube size for copper tubing. Clamp is fitted for steel pipe or copper tube and should be installed below a coupling or shear lug, with bolts torqued to recommended value.

View More

Technical Specs

  • Item Riser Clamp
  • Pipe Size (In.) 3/4
  • Tube Size (In.) 3/4
  • Max. Load (Lb.) 75
  • Material Carbon Steel
  • Length (In.) 7
  • Bolt Size (In.) 5/16
  • Metal Detectable Yes
  • Description/Special Features For support and steadying of copper tube risers, either insulated or non-insulated. This product is not intended for use with hanger rods.
  • Finish Copper Plated
  • Standards Federal Specification A-A-1192A (Type 8), WW-H-171-E (Type 8), ANSI/MSS SP-69, and MSS SP-58 (Type 8).
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.