Skip Content

 
ANVIL

Reducing Tee

Reducing Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Reducing Tee 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
269 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
0310036009
1/8" x 1/8" x 1/4"
Malleable Iron
150
FNPT

$8.33 / each

Enter location to check availability
Catalog Page #  NA

Price $8.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/8" x 1/8" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310035803
1/4" x 1/4" x 1/8"
Malleable Iron
150
FNPT

$8.69 / each

Enter location to check availability
Catalog Page #  3451 

Price $8.69 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4" x 1/4" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310036603
3/8" x 1/4" x 1/4"
Malleable Iron
150
FNPT

$10.17 / each

Enter location to check availability
Catalog Page #  NA

Price $10.17 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8" x 1/4" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310036405
3/8" x 1/4" x 3/8"
Malleable Iron
150
FNPT

$13.02 / each

Enter location to check availability
Catalog Page #  NA

Price $13.02 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8" x 1/4" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310036207
3/8" x 3/8" x 1/4"
Malleable Iron
150
FNPT

$6.67 / each

Enter location to check availability
Catalog Page #  3451 

Price $6.67 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8" x 3/8" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310038005
3/8" x 3/8" x 1/2"
Malleable Iron
150
FNPT

$6.24 / each

Enter location to check availability
Catalog Page #  3451 

Price $6.24 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8" x 3/8" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310037809
1/2" x 1/4" x 1/2"
Malleable Iron
150
FNPT

$4.61 / each

Enter location to check availability
Catalog Page #  3451 

Price $4.61 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310037601
1/2" x 3/8" x 3/8"
Malleable Iron
150
FNPT

$7.16 / each

Enter location to check availability
Catalog Page #  NA

Price $7.16 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 3/8" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310037403
1/2" x 3/8" x 1/2"
Malleable Iron
150
FNPT

$7.39 / each

Enter location to check availability
Catalog Page #  NA

Price $7.39 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 3/8" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300035201
1/2" x 1/2" x 1/4"
Cast Iron
125
FNPT

$15.53 / each

Enter location to check availability
Catalog Page #  NA

Price $15.53 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/2" x 1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310037205
1/2" x 1/2" x 1/4"
Malleable Iron
150
FNPT

$4.39 / each

Enter location to check availability
Catalog Page #  3451 

Price $4.39 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/2" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310519608
1/2" x 1/2" x 1/4"
Malleable Iron
300
FNPT

$20.44 / each

Enter location to check availability
Catalog Page #  3455 

Price $20.44 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/2" x 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducing Tee
0300035003
1/2" x 1/2" x 3/8"
Cast Iron
125
FNPT

$12.15 / each

Enter location to check availability
Catalog Page #  NA

Price $12.15 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/2" x 3/8"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310037007
1/2" x 1/2" x 3/8"
Malleable Iron
150
FNPT

$5.63 / each

Enter location to check availability
Catalog Page #  3451 

Price $5.63 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/2" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300036803
1/2" x 1/2" x 3/4"
Cast Iron
125
FNPT

$11.84 / each

Enter location to check availability
Catalog Page #  NA

Price $11.84 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/2" x 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310039607
1/2" x 1/2" x 3/4"
Malleable Iron
150
FNPT

$6.88 / each

Enter location to check availability
Catalog Page #  3451 

Price $6.88 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/2" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300039500
1/2" x 1/2" x 1"
Cast Iron
125
FNPT

$13.57 / each

Enter location to check availability
Catalog Page #  NA

Price $13.57 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/2" x 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310042205
1/2" x 1/2" x 1"
Malleable Iron
150
FNPT

$11.60 / each

Enter location to check availability
Catalog Page #  NA

Price $11.60 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2" x 1/2" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310039409
3/4" x 1/4" x 3/4"
Malleable Iron
150
FNPT

$9.44 / each

Enter location to check availability
Catalog Page #  3451 

Price $9.44 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 1/4" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310039201
3/4" x 3/8" x 3/8"
Malleable Iron
150
FNPT

$23.34 / each

Enter location to check availability
Catalog Page #  NA

Price $23.34 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/8" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310039003
3/4" x 3/8" x 3/4"
Malleable Iron
150
FNPT

$19.05 / each

Enter location to check availability
Catalog Page #  NA

Price $19.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/8" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300036407
3/4" x 1/2" x 1/2"
Cast Iron
125
FNPT

$11.84 / each

Enter location to check availability
Catalog Page #  NA

Price $11.84 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 1/2" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310038807
3/4" x 1/2" x 1/2"
Malleable Iron
150
FNPT

$6.14 / each

Enter location to check availability
Catalog Page #  3451 

Price $6.14 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 1/2" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300036209
3/4" x 1/2" x 3/4"
Cast Iron
125
FNPT

$11.45 / each

Enter location to check availability
Catalog Page #  NA

Price $11.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 1/2" x 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310038708
3/4" x 1/2" x 3/4"
Malleable Iron
150
FNPT

$6.60 / each

Enter location to check availability
Catalog Page #  3451 

Price $6.60 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 1/2" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300036001
3/4" x 3/4" x 1/4"
Cast Iron
125
FNPT

$13.45 / each

Enter location to check availability
Catalog Page #  NA

Price $13.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310038609
3/4" x 3/4" x 1/4"
Malleable Iron
150
FNPT

$6.39 / each

Enter location to check availability
Catalog Page #  3451 

Price $6.39 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300035805
3/4" x 3/4" x 3/8"
Cast Iron
125
FNPT

$11.75 / each

Enter location to check availability
Catalog Page #  NA

Price $11.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 3/8"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310038401
3/4" x 3/4" x 3/8"
Malleable Iron
150
FNPT

$7.33 / each

Enter location to check availability
Catalog Page #  3451 

Price $7.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300035607
3/4" x 3/4" x 1/2"
Cast Iron
125
FNPT

$9.50 / each

Enter location to check availability
Catalog Page #  NA

Price $9.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310038203
3/4" x 3/4" x 1/2"
Malleable Iron
150
FNPT

$5.73 / each

Enter location to check availability
Catalog Page #  3451 

Price $5.73 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310520002
3/4" x 3/4" x 1/2"
Malleable Iron
300
FNPT

$30.70 / each

Enter location to check availability
Catalog Page #  3455 

Price $30.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducing Tee
0300039203
3/4" x 3/4" x 1"
Cast Iron
125
FNPT

$12.01 / each

Enter location to check availability
Catalog Page #  NA

Price $12.01 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310042007
3/4" x 3/4" x 1"
Malleable Iron
150
FNPT

$8.70 / each

Enter location to check availability
Catalog Page #  3451 

Price $8.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310045208
3/4" x 3/4" x 1-1/4"
Malleable Iron
150
FNPT

$18.49 / each

Enter location to check availability
Catalog Page #  NA

Price $18.49 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4" x 3/4" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300039005
1" x 1/4" x 1"
Cast Iron
125
FNPT

$14.84 / each

Enter location to check availability
Catalog Page #  NA

Price $14.84 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1/4" x 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310041801
1" x 1/4" x 1"
Malleable Iron
150
FNPT

$8.37 / each

Enter location to check availability
Catalog Page #  3451 

Price $8.37 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1/4" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300038809
1" x 1/2" x 1/2"
Cast Iron
125
FNPT

$14.22 / each

Enter location to check availability
Catalog Page #  NA

Price $14.22 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1/2" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310041603
1" x 1/2" x 1/2"
Malleable Iron
150
FNPT

$8.81 / each

Enter location to check availability
Catalog Page #  3451 

Price $8.81 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1/2" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300038601
1" x 1/2" x 3/4"
Cast Iron
125
FNPT

$12.96 / each

Enter location to check availability
Catalog Page #  NA

Price $12.96 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1/2" x 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310041405
1" x 1/2" x 3/4"
Malleable Iron
150
FNPT

$10.19 / each

Enter location to check availability
Catalog Page #  NA

Price $10.19 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1/2" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300038403
1" x 1/2" x 1"
Cast Iron
125
FNPT

$9.39 / each

Enter location to check availability
Catalog Page #  NA

Price $9.39 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1/2" x 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310041207
1" x 1/2" x 1"
Malleable Iron
150
FNPT

$8.18 / each

Enter location to check availability
Catalog Page #  3451 

Price $8.18 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1/2" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300038007
1" x 3/4" x 1/2"
Cast Iron
125
FNPT

$12.96 / each

Enter location to check availability
Catalog Page #  NA

Price $12.96 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 3/4" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310041009
1" x 3/4" x 1/2"
Malleable Iron
150
FNPT

$8.61 / each

Enter location to check availability
Catalog Page #  3451 

Price $8.61 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 3/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300037801
1" x 3/4" x 3/4"
Cast Iron
125
FNPT

$11.89 / each

Enter location to check availability
Catalog Page #  NA

Price $11.89 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 3/4" x 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310040803
1" x 3/4" x 3/4"
Malleable Iron
150
FNPT

$7.63 / each

Enter location to check availability
Catalog Page #  3451 

Price $7.63 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 3/4" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300037603
1" x 3/4" x 1"
Cast Iron
125
FNPT

$9.89 / each

Enter location to check availability
Catalog Page #  NA

Price $9.89 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 3/4" x 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310040605
1" x 3/4" x 1"
Malleable Iron
150
FNPT

$8.37 / each

Enter location to check availability
Catalog Page #  3451 

Price $8.37 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 3/4" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300037405
1" x 1" x 1/4"
Cast Iron
125
FNPT

$14.70 / each

Enter location to check availability
Catalog Page #  NA

Price $14.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310040407
1" x 1" x 1/4"
Malleable Iron
150
FNPT

$9.40 / each

Enter location to check availability
Catalog Page #  3451 

Price $9.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310040209
1" x 1" x 3/8"
Malleable Iron
150
FNPT

$10.61 / each

Enter location to check availability
Catalog Page #  NA

Price $10.61 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0300037207
1" x 1" x 1/2"
Cast Iron
125
FNPT

$7.34 / each

Enter location to check availability
Catalog Page #  NA

Price $7.34 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310040001
1" x 1" x 1/2"
Malleable Iron
150
FNPT

$7.21 / each

Enter location to check availability
Catalog Page #  3451 

Price $7.21 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310521406
1" x 1" x 1/2"
Malleable Iron
300
FNPT

$37.50 / each

Enter location to check availability
Catalog Page #  3455 

Price $37.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducing Tee
0300037009
1" x 1" x 3/4"
Cast Iron
125
FNPT

$8.52 / each

Enter location to check availability
Catalog Page #  NA

Price $8.52 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310039805
1" x 1" x 3/4"
Malleable Iron
150
FNPT

$7.52 / each

Enter location to check availability
Catalog Page #  3451 

Price $7.52 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
0310521208
1" x 1" x 3/4"
Malleable Iron
300
FNPT

$35.95 / each

Enter location to check availability
Catalog Page #  3455 

Price $35.95 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducing Tee
0300042009
1" x 1" x 1-1/4"
Cast Iron
125
FNPT

$13.65 / each

Enter location to check availability
Catalog Page #  NA

Price $13.65 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 1-1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Reducing Tee
0310045000
1" x 1" x 1-1/4"
Malleable Iron
150
FNPT

$17.23 / each

Enter location to check availability
Catalog Page #  3451 

Price $17.23 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1" x 1" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Tee
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More