Skip Content

NC
ANVIL

Reducing Tee, FNPT, 1" x 1" x 3/4" Pipe Size - Pipe Fitting

  • Item # 4KUV6
  • My Part #
  • Mfr. Model # 0300037009
  • Catalog Page # N/A
  • UNSPSC # 40142319
Reducing Tee, FNPT, 1" x 1" x 3/4" Pipe Size - Pipe Fitting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Black Cast-Iron Threaded Pipe Fittings—Class 125

• Max. pressure: 175 psi WOG; 125 psi saturated steam Temp. range: -20° to 150°F
Designed for use in fire protection applications. Sizes 1/4" to 4" NPS are included in the “List of Inspected Fire Protection Equipment and Materials” issued by the Underwriters’ Laboratories, Inc. NPT threads.
UL Listed; FM Approved; meet ASME B16.4.

View More

Technical Specs

  • Item Reducing Tee
  • Pipe Fitting Material Cast Iron
  • Fitting Schedule/Class Class 125
  • Pipe Size - Pipe Fitting 1" x 1" x 3/4"
  • Fitting Connection Type FNPT
  • Standards UL: FM Approved: ASME B16.4
  • Max. Pressure 175 psi@-20 Degrees to 150 Degrees F
  • Saturated Steam Pressure 125 psi
  • Temp. Range -20 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.