Skip Content

 
ANVIL

Reducing Elbow, 90 Degrees

Reducing Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Body Material Malleable Iron 
  • Class 150 
  • Connection Type FNPT 
  • Item Reducing Elbow, 90 Degrees 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
26 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
0310006804
1/4" x 1/8"

$5.81 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.81 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310007208
3/8" x 1/8"

$8.13 / each

Enter location to check availability
Catalog Page #  3449 

Price $8.13 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310007000
3/8" x 1/4"

$4.13 / each

Enter location to check availability
Catalog Page #  3449 

Price $4.13 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310007604
1/2" x 1/4"

$3.81 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.81 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310007406
1/2" x 3/8"

$3.70 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310008206
3/4" x 1/4"

$6.46 / each

Enter location to check availability
Catalog Page #  3449 

Price $6.46 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310008008
3/4" x 3/8"

$5.70 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310007802
3/4" x 1/2"

$4.06 / each

Enter location to check availability
Catalog Page #  3449 

Price $4.06 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310008800
1" x 3/8"

$10.83 / each

Enter location to check availability
Catalog Page #  3449 

Price $10.83 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310008602
1" x 1/2"

$5.65 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.65 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310008404
1" x 3/4"

$5.24 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.24 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310009402
1-1/4" x 1/2"

$11.18 / each

Enter location to check availability
Catalog Page #  3449 

Price $11.18 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310009204
1-1/4" x 3/4"

$9.86 / each

Enter location to check availability
Catalog Page #  3449 

Price $9.86 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310009006
1-1/4" x 1"

$8.17 / each

Enter location to check availability
Catalog Page #  3449 

Price $8.17 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310010004
1-1/2" x 3/4"

$13.83 / each

Enter location to check availability
Catalog Page #  3449 

Price $13.83 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310009808
1-1/2" x 1"

$12.51 / each

Enter location to check availability
Catalog Page #  3449 

Price $12.51 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310009600
1-1/2" x 1-1/4"

$12.09 / each

Enter location to check availability
Catalog Page #  3449 

Price $12.09 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310010806
2" x 3/4"

$20.24 / each

Enter location to check availability
Catalog Page #  3449 

Price $20.24 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310010608
2" x 1"

$19.06 / each

Enter location to check availability
Catalog Page #  3449 

Price $19.06 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310010400
2" x 1-1/4"

$19.06 / each

Enter location to check availability
Catalog Page #  3449 

Price $19.06 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310010202
2" x 1-1/2"

$16.76 / each

Enter location to check availability
Catalog Page #  3449 

Price $16.76 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2" x 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310011200
2-1/2" x 1-1/2"

$49.00 / each

Enter location to check availability
Catalog Page #  3449 

Price $49.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2" x 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310011002
2-1/2" x 2"

$46.30 / each

Enter location to check availability
Catalog Page #  3449 

Price $46.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2" x 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310011606
3" x 2"

$74.75 / each

Enter location to check availability
Catalog Page #  3449 

Price $74.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3" x 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310011408
3" x 2-1/2"

$88.75 / each

Enter location to check availability
Catalog Page #  3449 

Price $88.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3" x 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
0310012000
4" x 3"

$151.75 / each

Enter location to check availability
Catalog Page #  3449 

Price $151.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 4" x 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducing Elbow, 90 Degrees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More