Skip Content

NC
ANVIL

J Style - Pipe/Conduit Hanger, Carbon Steel

  • Item # 4HXZ6
  • My Part #
  • Mfr. Model # 0500300611
  • Catalog Page # 2878
  • UNSPSC # 40141725
Pipe/Conduit Hanger,Pipe Sz 3/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This carbon steel loop hanger is recommended for suspension of stationary noninsulated pipelines. It can be suspended by a hanger rod, or it can be attached to a wall. A T-slot in its hanger permits the side bolt to be installed after pipe installation and settings.

View More

Technical Specs

  • Item J Style - Pipe/Conduit Hanger
  • Pipe Size (In.) 3/4
  • Rod Size 3/8"
  • Max. Load (Lb.) 400
  • Material Carbon Steel
  • Length (In.) 3-5/8
  • Metal Detectable Yes
  • Description/Special Features Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe. Rounded edge for use with CPVC
  • Finish Zinc Plated
  • Standards Federal Specification A-A-1192A (Type 5), ANSI/MSS SP-69 and MSS SP-58 (Type 5)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.