Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ANVIL

Medium Pipe Clamp, Carbon Steel

  • Item# 4HYL4
  • Mfr. Model# 0500093521
  • Catalog Page# 2879
  • UNSPSC# 31162906
Medium Pipe Clamp, Carbon Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4.33 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pipe Clamps

• Max. temp.: 750° (plain steel); 450°F (galvanized)
Use for suspending cold or hot pipelines, where no insulation is required. Meet Federal Specifications A-A-1192A (Type 4) and WW-H-171-E (Type 4), as well as ANSI/MSS SP-69 and MSS SP-58 (Type 4). UL and C-UL Listed and FM Approved.

View More

Technical Specs

  • Item Medium Pipe Clamp
  • Pipe Size (In.) 3/4
  • Max. Load (Lb.) 500 at 650 Degrees F
  • Material Carbon Steel
  • Length (In.) 3-7/16
  • Thread Size (In.) 5/16
  • Metal Detectable Yes
  • Description/Special Features For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
  • Finish Plain
  • Compliance UL, ULC, FM
  • Standards Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4" - 8").
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.