Skip Content

 
ANVIL

Hex Bushing

Hex Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Bushings 
  • Item Hex Bushing 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
91 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
0361330004
1/4" x 1/8"
Forged Steel
3000
FNPT x MNPT
5/8"

$1.87 / each

Enter location to check availability
Catalog Page #  3459 

Price $1.87 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1/4" x 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 5/8"
0318905361
1/4" x 1/8"
Malleable Iron
150
MNPT x FNPT

$1.35 / each

Enter location to check availability
Catalog Page #  3449 

Price $1.35 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1/4" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361330103
3/8" x 1/8"
Forged Steel
3000
FNPT x MNPT
11/16"

$1.94 / each

Enter location to check availability
Catalog Page #  3459 

Price $1.94 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/8" x 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 11/16"
0318905445
3/8" x 1/8"
Malleable Iron
150
MNPT x FNPT

$1.57 / each

Enter location to check availability
Catalog Page #  3449 

Price $1.57 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/8" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361330202
3/8" x 1/4"
Forged Steel
3000
FNPT x MNPT
11/16"

$1.87 / each

Enter location to check availability
Catalog Page #  3459 

Price $1.87 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/8" x 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 11/16"
0318905403
3/8" x 1/4"
Malleable Iron
150
MNPT x FNPT

$1.57 / each

Enter location to check availability
Catalog Page #  3449 

Price $1.57 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/8" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361330301
1/2" x 1/8"
Forged Steel
3000
FNPT x MNPT
7/8"

$1.97 / each

Enter location to check availability
Catalog Page #  3459 

Price $1.97 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1/2" x 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 7/8"
0318905569
1/2" x 1/8"
Malleable Iron
150
MNPT x FNPT

$2.31 / each

Enter location to check availability
Catalog Page #  3449 

Price $2.31 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1/2" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361330400
1/2" x 1/4"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$1.79 / each

Enter location to check availability
Catalog Page #  3462 

Price $1.79 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1/2" x 1/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318905528
1/2" x 1/4"
Malleable Iron
150
MNPT x FNPT

$2.31 / each

Enter location to check availability
Catalog Page #  3449 

Price $2.31 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1/2" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361330509
1/2" x 3/8"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$1.72 / each

Enter location to check availability
Catalog Page #  3462 

Price $1.72 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1/2" x 3/8"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318905486
1/2" x 3/8"
Malleable Iron
150
MNPT x FNPT

$2.31 / each

Enter location to check availability
Catalog Page #  3449 

Price $2.31 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1/2" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361330608
3/4" x 1/8"
Forged Steel
3000
FNPT x MNPT
1-1/16"

$2.33 / each

Enter location to check availability
Catalog Page #  3459 

Price $2.33 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/4" x 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 1-1/16"
0318905726
3/4" x 1/8"
Malleable Iron
150
MNPT x FNPT

$3.86 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.86 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/4" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361330707
3/4" x 1/4"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$2.23 / each

Enter location to check availability
Catalog Page #  3462 

Price $2.23 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/4" x 1/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318905684
3/4" x 1/4"
Malleable Iron
150
MNPT x FNPT

$3.53 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.53 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/4" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361330806
3/4" x 3/8"
Forged Steel
3000
FNPT x MNPT
1-1/16"

$2.33 / each

Enter location to check availability
Catalog Page #  3459 

Price $2.33 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/4" x 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 1-1/16"
0361330806
3/4" x 3/8"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $2.05 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/4" x 3/8"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318905643
3/4" x 3/8"
Malleable Iron
150
MNPT x FNPT

$3.88 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.88 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/4" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361330905
3/4" x 1/2"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$2.23 / each

Enter location to check availability
Catalog Page #  3462 

Price $2.23 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/4" x 1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318905601
3/4" x 1/2"
Malleable Iron
150
MNPT x FNPT

$3.69 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.69 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 3/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0318906922
1" x 1/8"
Malleable Iron
150
MNPT x FNPT

$5.10 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.10 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361331101
1" x 1/4"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$3.62 / each

Enter location to check availability
Catalog Page #  3462 

Price $3.62 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 1/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318906849
1" x 1/4"
Malleable Iron
150
MNPT x FNPT

$4.37 / each

Enter location to check availability
Catalog Page #  3449 

Price $4.37 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361331200
1" x 3/8"
Forged Steel
3000
FNPT x MNPT
1-3/8"

$3.94 / each

Enter location to check availability
Catalog Page #  3459 

Price $3.94 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 1-3/8"
0361331200
1" x 3/8"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $3.34 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 3/8"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318906765
1" x 3/8"
Malleable Iron
150
MNPT x FNPT

$4.66 / each

Enter location to check availability
Catalog Page #  3449 

Price $4.66 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361331309
1" x 1/2"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$3.62 / each

Enter location to check availability
Catalog Page #  3462 

Price $3.62 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318906682
1" x 1/2"
Malleable Iron
150
MNPT x FNPT

$4.36 / each

Enter location to check availability
Catalog Page #  3449 

Price $4.36 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361331408
1" x 3/4"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$3.62 / each

Enter location to check availability
Catalog Page #  3462 

Price $3.62 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 3/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318906641
1" x 3/4"
Malleable Iron
150
MNPT x FNPT

$4.52 / each

Enter location to check availability
Catalog Page #  3449 

Price $4.52 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0318907284
1-1/4" x 1/4"
Malleable Iron
150
MNPT x FNPT

$6.79 / each

Enter location to check availability
Catalog Page #  3449 

Price $6.79 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/4" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361331705
1-1/4" x 3/8"
Forged Steel
3000
FNPT x MNPT
1-3/4"

$6.43 / each

Enter location to check availability
Catalog Page #  3459 

Price $6.43 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/4" x 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 1-3/4"
0318907201
1-1/4" x 3/8"
Malleable Iron
150
MNPT x FNPT

$5.51 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.51 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/4" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361331804
1-1/4" x 1/2"
Forged Steel
3000
FNPT x MNPT
1-3/4"

$6.16 / each

Enter location to check availability
Catalog Page #  3459 

Price $6.16 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/4" x 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 1-3/4"
0318907128
1-1/4" x 1/2"
Malleable Iron
150
MNPT x FNPT

$5.24 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.24 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361331903
1-1/4" x 3/4"
Forged Steel
3000
FNPT x MNPT
1-3/4"

$6.16 / each

Enter location to check availability
Catalog Page #  3459 

Price $6.16 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/4" x 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 1-3/4"
0318907045
1-1/4" x 3/4"
Malleable Iron
150
MNPT x FNPT

$5.16 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.16 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/4" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361332000
1-1/4" x 1"
Forged Steel
3000
FNPT x MNPT
1-3/4"

$6.16 / each

Enter location to check availability
Catalog Page #  3459 

Price $6.16 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/4" x 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 1-3/4"
0318907003
1-1/4" x 1"
Malleable Iron
150
MNPT x FNPT

$5.16 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.16 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/4" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361332406
1-1/2" x 1/2"
Forged Steel
3000
FNPT x MNPT
2"

$7.08 / each

Enter location to check availability
Catalog Page #  3459 

Price $7.08 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/2" x 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 2"
0361332505
1-1/2" x 3/4"
Forged Steel
3000
FNPT x MNPT
2"

$7.38 / each

Enter location to check availability
Catalog Page #  3459 

Price $7.38 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/2" x 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 2"
0361332505
1-1/2" x 3/4"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$6.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / each

Price $6.26 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/2" x 3/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361332604
1-1/2" x 1"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$7.80 / each

Enter location to check availability
Catalog Page #  3462 

Price $7.80 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/2" x 1"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361332703
1-1/2" x 1-1/4"
Forged Steel
3000
FNPT x MNPT
2"

$7.38 / each

Enter location to check availability
Catalog Page #  3459 

Price $7.38 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/2" x 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 2"
0318907409
1-1/2" x 1-1/4"
Malleable Iron
150
MNPT x FNPT

$6.13 / each

Enter location to check availability
Catalog Page #  3449 

Price $6.13 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 1-1/2" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361332901
2" x 1/4"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$10.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $10.15 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2" x 1/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361333107
2" x 1/2"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$10.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $10.15 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2" x 1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361333206
2" x 3/4"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$10.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $10.15 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2" x 3/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361333305
2" x 1"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$10.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $10.15 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2" x 1"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361333404
2" x 1-1/4"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$9.74 / each

Enter location to check availability
Catalog Page #  3462 

Price $9.74 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2" x 1-1/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361333503
2" x 1-1/2"
Forged Steel
6000
MNPT x FNPT
Low Lead Compliant
Certified Low Lead Compliant

$10.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $10.15 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2" x 1-1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0318907680
2" x 1-1/2"
Malleable Iron
150
MNPT x FNPT

$7.97 / each

Enter location to check availability
Catalog Page #  3449 

Price $7.97 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2" x 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0318908209
2-1/2" x 1/2"
Malleable Iron
150
MNPT x FNPT

$12.00 / each

Enter location to check availability
Catalog Page #  3449 

Price $12.00 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2-1/2" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0318908167
2-1/2" x 3/4"
Malleable Iron
150
MNPT x FNPT

$12.33 / each

Enter location to check availability
Catalog Page #  3449 

Price $12.33 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2-1/2" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361334105
2-1/2" x 1"
Forged Steel
3000
FNPT x MNPT
3"

$33.45 / each

Enter location to check availability
Catalog Page #  3459 

Price $33.45 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2-1/2" x 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 3"
0318908126
2-1/2" x 1"
Malleable Iron
150
MNPT x FNPT

$13.26 / each

Enter location to check availability
Catalog Page #  3449 

Price $13.26 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2-1/2" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361334204
2-1/2" x 1-1/4"
Forged Steel
3000
FNPT x MNPT
3"

$33.45 / each

Enter location to check availability
Catalog Page #  3459 

Price $33.45 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2-1/2" x 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 3"
0318908084
2-1/2" x 1-1/4"
Malleable Iron
150
MNPT x FNPT

$12.33 / each

Enter location to check availability
Catalog Page #  3449 

Price $12.33 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2-1/2" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Hex Bushing
0361334303
2-1/2" x 1-1/2"
Forged Steel
3000
FNPT x MNPT
3"

$33.45 / each

Enter location to check availability
Catalog Page #  3459 

Price $33.45 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Pipe Size 2-1/2" x 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type FNPT x MNPT
  • Item Hex Bushing
  • Outside Dia. 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More