ST
ANVIL

Hex Bushing, MNPT x FNPT, 3" x 2" Pipe Size - Pipe Fitting

  • Item # 29VD61
  • My Part #
  • Mfr. Model # 0361335300
  • Catalog Page # 2771
  • UNSPSC # 40142314
Hex Bushing, MNPT x FNPT, 3" x 2" Pipe Size - Pipe Fitting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.17 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thick-walled fitting offers you a simple, economical installation and is ideal for use with water and oil in chemical, petrochemical, pulp, paper, shipbuilding, waste incineration, and semiconductor industry applications. Note: Fitting must be used with properly rated nipples and pipe.

View More

Technical Specs

  • Item Hex Bushing
  • Pipe Fitting Material Black Forged Steel
  • Fitting Schedule/Class Class 3000
  • Pipe Size - Pipe Fitting 3" x 2"
  • Fitting Connection Type MNPT x FNPT
  • Standards ASME B16.11, B1.20.1, ASTM A106
  • Max. Pressure 1000 psi @ 150 Degrees F
  • Saturated Steam Pressure 300 psi @ 550 Degrees F
  • Outside Dia. 3-1/2"
  • Number of Holes 2
  • Hex Size 3-1/2"
  • Temp. Range -20 Degrees to 550 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.