ST
ANVIL

Galvanized Malleable Iron Reducer Coupling, 1/2" x 1/4" Pipe Size, FNPT Connection Type

  • Item # 25CF93
  • My Part #
  • Mfr. Model # 0311085609
  • Catalog Page # 2762
  • UNSPSC # 40142305
Galvanized Malleable Iron Reducer Coupling, 1/2" x 1/4" Pipe Size, FNPT Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For low-pressure plumbing applications including air, water, natural gas, and steam. Galvanized to resist rust and corrosion.

View More

Technical Specs

  • Item Reducer Coupling
  • Pipe Fitting Material Galvanized Malleable Iron
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 1/2" x 1/4"
  • Fitting Connection Type FNPT
  • Standards UL Listed, FM Approved, Meets ASME B16.3, ASTM A197
  • Max. Pressure 300 psi @ 150 Degrees F WOG
  • Saturated Steam Pressure 150 psi @ 350 Degrees F
  • Temp. Range -20 Degrees to 350 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.