Skip Content

 
ANVIL

Easy Alignment Coupling

Easy Alignment Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Couplings 
  • Body Material Steel 
  • Class 150 
  • Connection Type FNPT 
  • Item Easy Alignment Coupling 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
0320201759
1/8"

$6.48 / each

Enter location to check availability
Catalog Page #  3456 

Price $6.48 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/8"
  • Body Material Steel
  • Class 150
  • Connection Type FNPT
  • Item Easy Alignment Coupling
0320201767
1/4"

$8.53 / each

Enter location to check availability
Catalog Page #  3456 

Price $8.53 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/4"
  • Body Material Steel
  • Class 150
  • Connection Type FNPT
  • Item Easy Alignment Coupling
0320201775
3/8"

$9.24 / each

Enter location to check availability
Catalog Page #  3456 

Price $9.24 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/8"
  • Body Material Steel
  • Class 150
  • Connection Type FNPT
  • Item Easy Alignment Coupling
0320201783
1/2"

$12.52 / each

Enter location to check availability
Catalog Page #  3456 

Price $12.52 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2"
  • Body Material Steel
  • Class 150
  • Connection Type FNPT
  • Item Easy Alignment Coupling
0320201791
3/4"

$13.27 / each

Enter location to check availability
Catalog Page #  3456 

Price $13.27 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4"
  • Body Material Steel
  • Class 150
  • Connection Type FNPT
  • Item Easy Alignment Coupling
0320201809
1"

$17.07 / each

Enter location to check availability
Catalog Page #  3456 

Price $17.07 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1"
  • Body Material Steel
  • Class 150
  • Connection Type FNPT
  • Item Easy Alignment Coupling
0320201817
1-1/4"

$27.05 / each

Enter location to check availability
Catalog Page #  3456 

Price $27.05 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4"
  • Body Material Steel
  • Class 150
  • Connection Type FNPT
  • Item Easy Alignment Coupling
0320201825
1-1/2"

$27.45 / each

Enter location to check availability
Catalog Page #  3456 

Price $27.45 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2"
  • Body Material Steel
  • Class 150
  • Connection Type FNPT
  • Item Easy Alignment Coupling
0320201833
2"

$41.80 / each

Enter location to check availability
Catalog Page #  3456 

Price $41.80 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2"
  • Body Material Steel
  • Class 150
  • Connection Type FNPT
  • Item Easy Alignment Coupling
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More