C3
ANVIL

C-Type Beam Clamp, Ductile Iron

  • Item # 4HYE7
  • My Part #
  • Mfr. Model # 0560009110
  • Catalog Page # 2824
  • UNSPSC # 31162905
C-Type Beam Clamp, Ductile Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
C-Clamps with Setscrew and Locknut
For structural attachment to top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew.
Meet Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.

View More

Technical Specs

  • Item Beam Clamp
  • Type C-Type
  • Rod Size 1/2"
  • Max. Load (Lb.) 950 at Top, 760 at Bottom
  • Material Ductile Iron
  • Length (In.) 1-3/4
  • Metal Detectable Yes
  • Description/Special Features For Use Under Roof Install w/Bar Joist Type Const Or For Attach To The Top Or Bottom Flange Of Structural Shapes. Where The Vertical Hanger Rod Is Required To Be Offset From The Edge Of The Flange. The Thickness Of Joist Or Flange Does Not Exceed 3/4"
  • Includes Set Screw And Locknut
  • Finish Galvanized
  • Standards Federal Specification A-A-1192A (Type 19 & 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/ MSS SP-58 (Type 19 & 23). UL, ULC Listed and FM Approved.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.