Skip Content

NC
ANVIL

C-Clamp Beam Clamp, Malleable Iron

  • Item # 4HYF6
  • My Part #
  • Mfr. Model # 0500303037
  • Catalog Page # 2883
  • UNSPSC # 31162905
Beam Clamp,Rod Sz 3/4", Zinc Plated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
C-Clamps with Setscrew and Locknut
For structural attachment to top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew.
Meet Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.

View More

Technical Specs

  • Item Beam Clamp
  • Type C-Clamp
  • Rod Size 3/4"
  • Max. Load (Lb.) 500
  • Material Malleable Iron
  • Length (In.) 2
  • Metal Detectable Yes
  • Description/Special Features For Attachment To W And M Beams
  • Includes Set Screw And Locknut
  • Finish Zinc Plated
  • Standards Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8", 1/2", and3/4") and FM Approved (Sizes 3/8").
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.