Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANTI-SEIZE

1/2"W PTFE Thread Sealant Tape, White, 260" Length

  • Item# 3PDK9
  • Mfr. Model# 46230
  • Catalog Page# 3508
  • UNSPSC# 31201514
1/2"W PTFE Thread Sealant Tape, White, 260" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3.76 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Anti-Seize Technology® POLY-TEMP® XHD thread sealant tape is made from 99.9% pure PTFE resins and is compatible with most pipe materials. Easy-to-apply tape is non-toxic, chemically inert, remains flexible, and is stronger than many other PTFE tapes. Material forms a permanent seal for the life of the connection and is suitable for use with piping systems servicing most acids, alkalies, caustics, chemicals, corrosives, fuel oils, gases, refrigerants, solvents, and potable water.
POLY-TEMP® is a registered trademark of Anti-Seize Technology.

View More

Technical Specs

  • Item Thread Sealant Tape
  • Material PTFE
  • Density 1.2 to 1.5sg
  • Width 1/2"
  • Length 260"
  • Thickness 4.0+-.05 mil
  • Color White
  • Gas Pressure Range 0 to 2000 psi
  • Performance Temp. Range -400 Degrees to 550 Degrees F
  • Liquid Pressure Range 0 to 10,000 psi
  • Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Safe for Gaseous Oxygen Use
  • Standards UL, ULC, MIL-T-27730A, C.I.D. A-A-58092,CSA Recognized Component
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.