Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANTI-SEIZE

16 oz. Brush Top Can Pipe Thread Sealant with 1,000 psi, Tan

  • Item# 4UJ95
  • Mfr. Model# 25118
  • Catalog Page# 3508
  • UNSPSC# 31201612
16 oz. Brush Top Can Pipe Thread Sealant with 1,000 psi, Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.47 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Anti-Seize Technology® AST-PPD™ pipe thread sealant is a grit-free formula that seals threaded joints and won’t crack or crumble. Material sets soft and allows for easy disassembly. Contains no lead or silicone and is safe for most water systems.

View More

Technical Specs

  • Item Pipe Thread Sealant
  • Size 16 oz.
  • Container Type Brush Top Can
  • Color Tan
  • Gas Pressure Range 1,000 psi
  • Liquid Pressure Range 2,000 psi
  • Full Cure 30 min.
  • Application Time Immediate
  • Application Temp. Range 15 Degrees to 140 Degrees F
  • Performance Temp. Range 400 Degrees F
  • Specific Gravity 1.8
  • For Use With All Metal Pipe and Valves
  • Application Plumbing installations carry air, water, steam, natural gas, ammonia, brine, dilute acids and alkalis
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.