Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANTI-SEIZE

16 oz. Brush Top Can Pipe Thread Sealant with 2,600 psi, Yellow

  • Item# 4UK04
  • Mfr. Model# 29018
  • Catalog Page# 2874
  • UNSPSC# 31201612
16 oz. Brush Top Can Pipe Thread Sealant with 2,600 psi, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $26.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Anti-Seize Technology® SOF-SET™ pipe thread sealant is a non-petroleum based formula with a high-solids content that helps provide a quality seal. This corrosion-inhibiting material is nondripping and can be applied to newly cut hot threads. Sealant dries to a soft set, yet is nonseizing so you can easily disassemble connections if needed.

View More

Technical Specs

  • Item Pipe Thread Sealant
  • Size 16 oz.
  • Container Type Brush Top Can
  • Color Yellow
  • Gas Pressure Range 2,600 psi
  • Liquid Pressure Range 10,000 psi
  • Full Cure 24 hr.
  • Begins to Harden 30 min.
  • Application Temp. Range -40 Degrees to 400 Degrees F
  • Performance Temp. Range -40 Degrees to 400 Degrees F
  • Flash Point 164 Degrees F
  • Specific Gravity 1.3
  • Viscosity 95,000 cps
  • For Use With Metal, PVC, Most plastics
  • Application Threaded connections for water, steam, LP and natural gas, refrigerants, fuel oils, hydraulic oil, diluted acids, and caustics. Use on all metal and PVC threaded pipe connections found in industrial, commercial, and residential systems.
  • Includes Semi Smooth, Easily-Applied, Thread Sealing Compound Formulated with Special Ingredients to Provide Superior Sealing to a Variety of Liquids and Gases
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.