WG
ANTI-SEIZE TECHNOLOGY

Corrosion Inhibitor, Dry Lubricant Film, 175°F Max. Operating Temp., 16 oz. Aerosol Can

  • Item # 29YL60
  • My Part #
  • Mfr. Model # 17043
  • Catalog Page # N/A
  • UNSPSC # 15121520
Corrosion Inhibitor, Dry Lubricant Film, 175°F Max. Operating Temp., 16 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $8.19 / each

Web Price $9.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Indoor Life Expectancy Medium
  • Removability Light
  • Min. Operating Temp. 30 Degrees F
  • Max. Operating Temp. 175 Degrees F
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Net Weight 11 oz.
  • Specific Gravity 0.77
  • VOC Content 45%
  • Flash Point -141 Degrees
  • Standards MIL-PRF-16173E Grade 2
  • Application Battery Terminals, Terminals Strips, Ignition Switches, Electrical Connectors, Circuit Breakers, Fuse Holders, Light Switches, Light Sockets, Electrical Plugs, Dielectric Grease, Corrosion Blocking, Winterizing, Exposed Metal Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA.


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.