C3
ANTI-SEIZE TECHNOLOGY

3/4"W Ceramic Filled with PTFE Antiseize Thread Seal Tape, Cream, 600" Length

  • Item # 2TE47
  • My Part #
  • Mfr. Model # 36551
  • Catalog Page # 2815
  • UNSPSC # 31201508
3/4"W Ceramic Filled with PTFE Antiseize Thread Seal Tape, Cream, 600" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tape provides the right amount of lubrication for a clean, non-greasy assembly. Won't squeeze out and rub off like grease-based formulas. The combination of PTFE and ceramic powder allows easy assembly/disassembly of threaded fasteners and connections, plus helps prevent seizing and galling. Can be used on NPT threads as well as machine-threaded bolts. Material is non-toxic and ideal for use in food handling applications.

View More

Technical Specs

  • Item Antiseize Thread Seal Tape
  • Material Ceramic Filled with PTFE
  • Density 1.2 to 1.5sg
  • Width 3/4"
  • Length 600"
  • Thickness 4.0+-.05 mil
  • Color Cream
  • Gas Pressure Range 0 to 300 psi
  • Performance Temp. Range -400 Degrees to 550 Degrees F
  • Liquid Pressure Range 0 to 10,000 psi
  • Application Specifically for Anti Seize Applications Typical to Food Industry, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
  • Standards MIL SPEC T-27703A, CID A-A-58092, FDA 21 CFR 177.1550
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.