Skip Content

ST
ANTI-SEIZE TECHNOLOGY

1/4" Pipe Sealant Tape, White, 50 ft. Length

  • Item # 4UK01
  • My Part #
  • Mfr. Model # 28007
  • Catalog Page # 2837
  • UNSPSC # 31201514
1/4" Pipe Sealant Tape, White, 50 ft. Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Resists common chemicals and won’t deteriorate with age, this ANTI-SEIZE pipe sealant tape is a 100% expanded PTFE/UHF gasket material. The soft, pliable ribbon is easy to install and it comes with a self-adhesive tape applied to one side. Just cut material with scissors and apply to sealing surface. Use to replace cut gaskets in a variety of regular and service applications. Material is highly compressible and can fill severe irregularities in most sealing surfaces.

View More

Technical Specs

  • Item Pipe Sealant Tape
  • Width 1/4"
  • Length 50 ft.
  • Color White
  • Gas Pressure Range 232 psi
  • Performance Temp. Range -450 Degrees to 600 Degrees F
  • Liquid Pressure Range 3,000 psi
  • Application Flanges, Pump and Compressor Housings, Heat Exchangers, Manway Covers on Rough or Irregular Surfaces, Frp Vessels, Steam Vessel Flanges, Concrete Lids, Glass Joints, Food Service and Processes.
  • Standards Meets FDA 21 CFR 177.1550 and 21 CFR 175.105 CSA Recognized component
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.