Skip Content
TP
ANTI-SEIZE

Metal-Free Anti-Seize Compound, -300°F to 2400°F, 8 oz., Brown

  • Item # 23YC72
  • Mfr. Model # 44008
  • Catalog Page # N/A
  • UNSPSC # 15121515
Metal-Free Anti-Seize Compound, -300°F to 2400°F, 8 oz., Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $15.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Anti-Seize Type Marine Grade Anti-Seize
  • Base Composition Metal-Free
  • Min. Operating Temp. -300 Degrees F
  • Max. Operating Temp. 2400 Degrees F
  • Lubricant Color Brown
  • Lubricant NSF Rating Not Rated
  • Lubricant Container Tube
  • Container Size 8 oz.
  • Lubricant Additives No Additives
  • Physical Form Paste
  • Net Weight 4 oz.
  • Specific Gravity 1.60
  • VOC Content No VOC
  • Flash Point 400 Degrees F
  • Standards ABS APPROVED
  • Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
  • Item Anti-Seize Compound
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.