Skip Content
C3
ANTI-SEIZE

Metal-Free Anti-Seize Compound, -300°F to 2400°F, 6 oz., Brown

  • Item # 23YC71
  • My Part #
  • Mfr. Model # 44006
  • Catalog Page # N/A
  • UNSPSC # 15121515
Anti Seize,Non-Metallic,6oz,Brush Top close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Anti-Seize Type Marine Grade Anti-Seize
  • Base Composition Metal-Free
  • Min. Operating Temp. -300 Degrees F
  • Max. Operating Temp. 2400 Degrees F
  • Lubricant Color Brown
  • Lubricant NSF Rating Not Rated
  • Lubricant Container Brush-Top Can
  • Container Size 6 oz.
  • Lubricant Additives No Additives
  • Physical Form Paste
  • Net Weight 6 oz.
  • Specific Gravity 1.60
  • VOC Content No VOC
  • Flash Point 400 Degrees F
  • Standards ABS APPROVED
  • Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
  • Item Anti-Seize Compound
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Metal-Free Anti-Seize Compound, -300°F to 2400°F, 6 oz., Brown is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Hard to apply This stuff is just to thick and firm and difficult to apply.I stopped using it.
Date published: 2016-11-15
  • y_2017, m_10, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_23YC71, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.