Skip Content

TP
ANTI-SEIZE TECHNOLOGY

Liquid Purple Pipe Thread Sealant, 250mL

  • Item # 23YA94
  • My Part #
  • Mfr. Model # 22546
  • Catalog Page # N/A
  • UNSPSC # 31201612
Pipe Thread Sealant,Liquid,250 ml. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Thread Sealant
  • Type Liquid
  • Size 250mL
  • Color Purple
  • Temp. Range 350 Degrees F
  • Specific Gravity 1.02
  • Viscosity 16000cP
  • Flash Point Less Than 200 Degrees F
  • Full Cure 4 hr.
  • Begins to Harden With Primer Less Than 10 min.
  • Characteristics Seals Pressures Up to 10,000
  • Application Refrigeration, Hydraulic and Pneumatic Systems
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.