Skip Content

 
ANTI-SEIZE

Joint Sealant

Joint Sealant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Joint Sealant Tape 
  • Material PTFE 
  • Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg 
  • Color White 
  • Gas Pressure Range 0 to 232 psi 
  • Performance Temp. Range -450 Degrees to 600 Degrees F 
Width
Please Select
Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
28010
3/8"
300"

$87.65 / each

Enter location to check availability
Catalog Page #  3531 

Price $87.65 / each

Technical Specs

  • Item Joint Sealant Tape
  • Material PTFE
  • Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg
  • Width 3/8"
  • Length 300"
  • Color White
  • Gas Pressure Range 0 to 232 psi
  • Performance Temp. Range -450 Degrees to 600 Degrees F
28014
1/2"
180"

$109.40 / each

Enter location to check availability
Catalog Page #  3531 

Price $109.40 / each

Technical Specs

  • Item Joint Sealant Tape
  • Material PTFE
  • Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg
  • Width 1/2"
  • Length 180"
  • Color White
  • Gas Pressure Range 0 to 232 psi
  • Performance Temp. Range -450 Degrees to 600 Degrees F
28020
3/4"
180"

$161.75 / each

Enter location to check availability
Catalog Page #  3531 

Price $161.75 / each

Technical Specs

  • Item Joint Sealant Tape
  • Material PTFE
  • Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg
  • Width 3/4"
  • Length 180"
  • Color White
  • Gas Pressure Range 0 to 232 psi
  • Performance Temp. Range -450 Degrees to 600 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More