Skip Content

ST
ANTI-SEIZE TECHNOLOGY

Glossy Black Liquid Rubber Sealant Coating, Hybrid, 16.0 oz. Aerosol Spray

  • Item # 29YL56
  • My Part #
  • Mfr. Model # 17048
  • Catalog Page # N/A
  • UNSPSC # 31201606
Liquid Rubber Sealant Coating,16oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Liquid Rubber Sealant Coating
  • Adhesive Grouping Sealant
  • Sealant Base Hybrid
  • Sealant Color Family Blacks
  • Color Glossy Black
  • Sealant Container Aerosol Spray
  • Size 16.0 oz.
  • Sealant Properties Waterproof
  • Begins to Harden 15 min.
  • Full Cure 1 day
  • Flash Point -156 Degrees F
  • Application For Automotive, Roof Leaks, Gutters, Skylights, Hoses, PVC Pipes, Duct Work, Vent Pipes, A/C Drip Pans, Crack Filler
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA.


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Glossy Black Liquid Rubber Sealant Coating, Hybrid, 16.0 oz. Aerosol Spray is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Used many different types of under coating and this is the best of them all. i have a fleet of 17 vehicles used throughout the year, these vehicles are used for spreading salt. A year later after coating the under carriages i was amazed to see that there was no rust. very pleased with this product. one and a half can, covered the bed of a 2005 gmc 2500hd single cab truck. you do not have to spray heavy to get a nice coat.
Date published: 2016-01-21
  • y_2018, m_4, d_25, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_29YL56, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.