Skip Content

DG
ANTI-SEIZE

Dry Film Lubricant, -100°F to 800°F, Graphite, 12 oz. Aerosol Can

  • Item # 29YL58
  • My Part #
  • Mfr. Model # 17041
  • Catalog Page # N/A
  • UNSPSC # 15121515
Anit Seize,Aerosol,12 oz,Spray Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Lubricant Type Dry Film Lubricant
  • Item Dry Film Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Lubricant Additives Graphite
  • Min. Operating Temp. -100 Degrees F
  • Max. Operating Temp. 800 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 12 oz.
  • Lubricant Color Black
  • Net Weight 12 oz.
  • Flash Point Less Than 0 Degrees F
  • Specific Gravity 0.87
  • VOC Content CFC Free
  • Application Mold Release, foundry molds, hinges, and hinge pins, drawer slides, chains, rollers, gears, sprockets, slides, nuts and bolts, automotive and industrial gaskets, plant machinery, lawn mowers, snow removal, garage and truck doors.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.