Skip Content


Copper Anti-Seize Compound, -300°F to 2200°F, 8 oz., Copper

  • Item # 23YA47
  • My Part #
  • Mfr. Model # 13014
  • Catalog Page # 2439
  • UNSPSC # 15121515
Anti Seize,Nickel,8 oz,Spray Can close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Anti-Seize brand Antiseize Lubricant is a copper-based paste formula that is excellent for preventing galling of mating surfaces on stainless steel fasteners, to help improve corrosion resistance, or provide a barrier to seal out water.

View More

Technical Specs

  • Anti-Seize Type Anti-Seize Compound
  • Base Composition Copper
  • Min. Operating Temp. -300 Degrees F
  • Max. Operating Temp. 2200 Degrees F
  • Lubricant Color Copper
  • Lubricant NSF Rating Not Rated
  • Lubricant Container Brush-Top Can
  • Container Size 8 oz.
  • Lubricant Additives No Additives
  • Physical Form Paste
  • Net Weight 4 oz.
  • Specific Gravity 1.06
  • VOC Content 0%
  • Flash Point 200 Degrees F
  • Standards Meets Mil-Prf-907F
  • Application Threaded fittings, sprockets & chains, manifold studs & bolts, brake cams & pins, rig drives, casting equipment, winches, conveyors, valve shafts, and more. Note: Not to be used with oxygen systems.
  • Item Anti-Seize Compound
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.