Skip Content

 
ANTI-SEIZE

Antiseize Tape

Antiseize Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Antiseize Thread Seal Tape 
  • Density 1.2 to 1.5sg 
  • Length 600" 
  • Gas Pressure Range 0 to 300 psi 
Material
Please Select
Width
Please Select
Color
Please Select
Performance Temp. Range
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Material
Width
Color
Performance Temp. Range
Price
Qty
Please use Qty box to add item(s) to cart.
36536
Ceramic Filled with PTFE
1/2"
Cream
-400 Degrees to 550 Degrees F

$28.90 / each

Enter location to check availability
Catalog Page #  3508 

Price $28.90 / each

Technical Specs

  • Item Antiseize Thread Seal Tape
  • Material Ceramic Filled with PTFE
  • Density 1.2 to 1.5sg
  • Width 1/2"
  • Length 600"
  • Color Cream
  • Gas Pressure Range 0 to 300 psi
  • Performance Temp. Range -400 Degrees to 550 Degrees F
36551
Ceramic Filled with PTFE
3/4"
Cream
-400 Degrees to 550 Degrees F

$30.10 / each

Enter location to check availability
Catalog Page #  3508 

Price $30.10 / each

Technical Specs

  • Item Antiseize Thread Seal Tape
  • Material Ceramic Filled with PTFE
  • Density 1.2 to 1.5sg
  • Width 3/4"
  • Length 600"
  • Color Cream
  • Gas Pressure Range 0 to 300 psi
  • Performance Temp. Range -400 Degrees to 550 Degrees F
36136
Copper Filled with PTFE
1/2"
Copper
-400 Degrees to 550 Degrees F

$19.55 / each

Enter location to check availability
Catalog Page #  3508 

Price $19.55 / each

Technical Specs

  • Item Antiseize Thread Seal Tape
  • Material Copper Filled with PTFE
  • Density 1.2 to 1.5sg
  • Width 1/2"
  • Length 600"
  • Color Copper
  • Gas Pressure Range 0 to 300 psi
  • Performance Temp. Range -400 Degrees to 550 Degrees F
36151
Copper Filled with PTFE
3/4"
Copper
-400 Degrees to 550 Degrees F

$30.35 / each

Enter location to check availability
Catalog Page #  3508 

Price $30.35 / each

Technical Specs

  • Item Antiseize Thread Seal Tape
  • Material Copper Filled with PTFE
  • Density 1.2 to 1.5sg
  • Width 3/4"
  • Length 600"
  • Color Copper
  • Gas Pressure Range 0 to 300 psi
  • Performance Temp. Range -400 Degrees to 550 Degrees F
36336
Nickel Filled with PTFE
1/2"
Nickel
-450 Degrees to 550 Degrees F

$25.60 / each

Enter location to check availability
Catalog Page #  3508 

Price $25.60 / each

Technical Specs

  • Item Antiseize Thread Seal Tape
  • Material Nickel Filled with PTFE
  • Density 1.2 to 1.5sg
  • Width 1/2"
  • Length 600"
  • Color Nickel
  • Gas Pressure Range 0 to 300 psi
  • Performance Temp. Range -450 Degrees to 550 Degrees F
36351
Nickel Filled with PTFE
3/4"
Nickel
-450 Degrees to 550 Degrees F

$38.65 / each

Enter location to check availability
Catalog Page #  3508 

Price $38.65 / each

Technical Specs

  • Item Antiseize Thread Seal Tape
  • Material Nickel Filled with PTFE
  • Density 1.2 to 1.5sg
  • Width 3/4"
  • Length 600"
  • Color Nickel
  • Gas Pressure Range 0 to 300 psi
  • Performance Temp. Range -450 Degrees to 550 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More