Skip Content

NC
ANTI-SEIZE

32 oz. Can Pipe Thread Sealant with 2,600 psi, Blue

  • Item# 23YA79
  • Mfr. Model# 56026
  • Catalog Page# N/A
  • UNSPSC# 31201612
32 oz. Can Pipe Thread Sealant with 2,600 psi, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Thread Sealant
  • Size 32 oz.
  • Container Type Can
  • Color Blue
  • Gas Pressure Range 2,600 psi
  • Liquid Pressure Range 10,000 psi
  • Full Cure 24 hr.
  • Begins to Harden 30 min.
  • Application Temp. Range -40 Degrees to 400 Degrees F
  • Performance Temp. Range -40 Degrees to 400 Degrees F
  • Flash Point 400 Degrees F
  • Specific Gravity 1.1
  • Viscosity 10m to 15m
  • For Use With All Metal, Most Plastic, HVAC
  • Application All Refrigerants, Freon, Fuels, Oils, Hydraulics, Gases, Steam, Diluted Acids and Solvents, steam, Potable water lines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.