Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANTI-SEIZE

3 oz. Tube Pipe Thread Sealant with 2,000 psi, Yellow

  • Item# 3PDL6
  • Mfr. Model# 54003
  • Catalog Page# 3508
  • UNSPSC# 31201612
3 oz. Tube Pipe Thread Sealant with 2,000 psi, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.56 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Anti-Seize Technology® SLICKON® GTS GOLD™ pipe thread sealant is a non-dripping, self-lubricating formula that allows you to put connections into service immediately. This general purpose formula is suitable for use with potable water. Sealant is not for use on oxygen systems or concentrated chlorine. SLICKON® is a registered trademark of Anti-Seize Technology.

View More

Technical Specs

  • Item Pipe Thread Sealant
  • Size 3 oz.
  • Container Type Tube
  • Chemical Type PTFE
  • Color Yellow
  • Gas Pressure Range 2,000 psi
  • Liquid Pressure Range 10,000 psi
  • Full Cure 24 hr.
  • Begins to Harden 30 min.
  • Application Temp. Range -50 Degrees to 500 Degrees F
  • Performance Temp. Range -50 Degrees to 500 Degrees F
  • Flash Point 350 Degrees F
  • Specific Gravity 1.4
  • Viscosity 1,600,000-1,800,000 cps
  • For Use With May be used on a many types of pipe including steel, brass, aluminum, stainless steel, copper, CPVC, PVC, ABS, Polyethylene, and Polypropylene.
  • Application Recommended for Pipes carrying water, steam, LP, natural gas, refrigerants, dilute caustics, acids, diesel fuel, gasoline, anti-freeze. ethylene glycol, propylene glycol, concentrated propylene glycol, 50/50 and glycerin at 50/50.
  • Standards FBC(TM) System Compatible
  • Includes Engineered and Tested to be Fbc(TM) System Compatible with Flow Guard Gold(R), Corzan(R), and Blazemaster(R) Pipe and Fittings. General Purpose use, Paste Consistency, Heavy-Duty, Thread-Sealing Compound. Contains no Solvents or Other Ingredients That Harm Cpvc Plastics.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.