Skip Content
WV
ANSELL

Ventilated Gloves, Blue/ White

  • Item # 6AG92
  • Mfr. Model # 32-135
  • Catalog Page # N/A
  • Catalog Group # D1505
  • UNSPSC # 46181504
Ventilated Gloves, Blue/ White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Canvas glove with nitrile coating provides protection and grip. Cotton interlock knit lining and flexible coating stretch to allow dexterity. Clute-cut design with no cuff and straight thumb.

View More

Technical Specs

  • Item Ventilated Gloves
  • Lining Cotton Interlock
  • Color Blue/ White
  • Cuff Slip-On
  • Thumb Style Straight
  • Standards 21 CFR 177.2600 For Food Contact
  • Application Assembly, Inspection, Receiving, Light To Medium Fabrication And Material Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms