Skip Content

ST
ANSELL

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Lining, White, 7, PR 1

  • Item # 30ZC43
  • My Part #
  • Mfr. Model # 11-318
  • Catalog Page # N/A
  • Catalog Group # H7878
  • UNSPSC # 46181504
Cut Resistant Gloves,White,Size 7,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.04 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ultra-light fabric and tailored fit of the Hyflex® 11-318 create a bare-hand-like sensation of comfort and dexterity when performing tasks that demand high tactility. These silicone-free gloves produce a low level of lint. The thin liner is uncoated, keeping your hands at a comfortable temperature. Spandex reinforcement at the knuckles and palm provide a snug fit. Suitable for a variety of ultra-fine mechanical applications, these cut-resistant, antistatic gloves can be worn while operating electronic and touch-screen devices.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant Dyneema(R)
  • Suggested Use Environment Dry
  • Series HyFlex(R)
  • Glove Size 7
  • Puncture Resistant No
  • Palm Material Dyneema(R), Spandex, Nylon, Carbon
  • Color White
  • Cuff Knit Wrist
  • Glove Coating Finish None
  • Glove Cut Gunn
  • Glove Hand Style Ambidextrous
  • Glove Length 8-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 1500
  • ANSI Cut Grams 792
  • Back Material HPPE
  • Thumb Style Natural
  • Finger Style Full
  • Gauge 18
  • Knuckle Padding Material None
  • Finger Material Dyneema(R) Diamond, Spandex, Nylon andCarbon
  • Standards ANSI/ISEA
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.