Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Dyneema® Lining, White, 10, EA 1

  • Item # 36J089
  • Mfr. Model # 74-301
  • Catalog Page # 1740
  • Catalog Group # G9432
  • UNSPSC # 46181504
Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Dyneema® Lining, White, 10, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $18.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for comfort and dexterity while using knives, blades, and utensils in primarily dry food applications. These gloves employ a blend of fibers and advanced knitting method to provide the extremely high cut protection of stainless steel with a seamless design for added comfort.

View More

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant Dyneema(R)
  • Suggested Use Environment Dry
  • Series Polar Bear Supreme
  • Glove Size 10
  • Puncture Resistant No
  • Palm Material Stainless Steel w/Polyester Wrap
  • Color White
  • Cuff Knit
  • Glove Coating Finish None
  • Glove Cut Gunn
  • Glove Hand Style Ambidextrous
  • Glove Length 11"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 580
  • ANSI Cut Grams 6503
  • Thumb Style Full
  • Finger Style Full
  • Gauge 7
  • Knuckle Padding Material None
  • Finger Material Stainless Steel w/Polyester Wrap
  • Stitching Material Polyester
  • Standards FDA Compliant for Food Handling
  • Application Food Processing, Meat Packing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.