Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Gray, M, EA 1

  • Item# 36J081
  • Mfr. Model# 74-048
  • Catalog Page# 1740
  • Catalog Group# G9433
  • UNSPSC# 46181504
Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Gray, M, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $11.79 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for comfort and dexterity while using knives, blades, and utensils in primarily dry food applications. Dyneema® polyethylene fiber is superstrong, lightweight, extremely moisture/UV/chemical-resistant, and floats on water (Dyneema® is a registered trademark of DSM IP Assets B.V.). Medium-duty glove provides a close, comfortable fit and the cut protection of a heavyweight glove. Good for most knife-hand and some off-hand applications.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Dry
  • Coating Material Uncoated
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 0
  • Color Gray
  • Cuff Knit
  • Size M
  • ANSI Abrasion Cycles 4195
  • ANSI Cut Grams 3625
  • Thumb Style Full
  • Finger Style Full
  • Gauge 10
  • Weight Medium
  • Length 10"
  • Knuckle Padding Material None
  • Palm Material Dyneema(R), glass fiber, stainless steel wire and polyester
  • Finger Material Dyneema(R), glass fiber, stainless steel wire and polyester
  • Stitching Material Polyester
  • Standards FDA Compliant for Food Handling
  • Hand Ambidextrous
  • Application Beef, Pork, Poultry , Seafood, Vegetable and Fruit Processing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.