ST
ANSELL

Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Spectra® Lining, White, 6, EA 1

  • Item # 36J064
  • My Part #
  • Mfr. Model # 74-035
  • Catalog Page # 1679
  • Catalog Group # G9437
  • UNSPSC # 46181504
Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 5, Spectra® Lining, White, 6, EA 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gloves are designed for comfort and dexterity while using knives, blades, and utensils in primarily dry food applications. Close fit is good for most off-hand applications and to clean and change slicer blades.

View More

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 0
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant Spectra(R)
  • Suggested Use Environment Dry
  • Series Polar Bear Plus
  • Glove Size 6
  • Puncture Resistant No
  • Palm Material Spectra(R)
  • Color White
  • Cuff Knit
  • Glove Coating Finish None
  • Glove Cut Gunn
  • Glove Hand Style Ambidextrous
  • Glove Length 8-1/2"
  • Application Food Processing, Fishing Industry, Meat Packing, High-risk Tasks
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 2050
  • ANSI Cut Grams 3733
  • Finger Material Spectra(R)
  • Finger Style Full
  • Gauge 7
  • Knuckle Padding Material None
  • Standards FDA Compliant for Food Handling
  • Stitching Material Polyester
  • Thumb Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.