Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

Tactical Glove, 2XL, Foliage Green, PR

  • Item# 22N486
  • Mfr. Model# 46-455
  • Catalog Page# N/A
  • Catalog Group# G5715
  • UNSPSC# 46181504
Tactical Glove,2XL,Foliage Green,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to stand up to demanding military operations, these Kevlar®-Nomex®/digitally embossed leather gloves have a breathable, windproof, and waterproof GORE-TEX® membrane that keeps hands dry in wet environments and warm in cold weather (0° to 40°F). Petroleum and cut resistant. Zone-specific insulation provides additional warmth where needed and additional tactile sensitivity where essential, such as on the trigger finger. 2-layer knuckle guard provides additional cut and abrasion resistance. MOLLE-compatible for easy carrying.

View More

Technical Specs

  • Item Tactical Glove
  • Size 2XL
  • Color Foliage Green
  • Length 11-1/4"
  • Cuff Extended
  • Cut-Resistant Material Nomex(R)
  • Standards NFPA 1977 & ASTM D6413 Flame Resistance
  • Application Cold Weather Tactical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms