Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ANSELL

Smooth Nitrile Coated Gloves, Glove Size: 11, Blue

  • Item# 48MA76
  • Mfr. Model# 27-805
  • Catalog Page# 1730
  • Catalog Group# J4499
  • UNSPSC# 46181504
Smooth Nitrile Coated Gloves, Glove Size: 11, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $8.81 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.36 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The heavy-duty coating on Ansell Hycron® safety gloves is a proprietary nitrile formulation that offers superior resistance to snags, abrasion, and punctures. These rugged gloves are stronger and more flexible than PVC and 3 times more durable than heavy-duty leather. They provide an excellent grease/oil barrier and do not degrade like leather or cotton.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry/Light Oil
  • Lining Cotton
  • Glove Size 11
  • Color Blue
  • Cuff Knit Wrist
  • Glove Length 10-3/4"
  • Thumb Style Coated
  • Standards ANSI/ASTM/EN388 3121
  • ANSI Cut Grams 511
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 3
  • Application Assembly & inspection of components; Fixing, clipping parts and wire harnesses; connecting devicesHandling metal sheets & panels; Metalworking & assembly operations;Opening furnaces draining pumps valves or lines and crackers BTX process; Press injection molding; Seizing and finishing structural parts
  • Resists Abrasions, Snags, Punctures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.