ST
ANSELL

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE, Lycra® Lining, Gray, 11, PR 1

  • Item # 40LJ82
  • My Part #
  • Mfr. Model # 11-727
  • Catalog Page # N/A
  • Catalog Group # J2367
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE, Lycra® Lining, Gray, 11, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HyFlex® 11-727 features a 15-gauge lightweight liner designed with INTERCEPT yarns for excellent cut resistance. The thin, ergonomic liner also features an optimized lycra content that is soft and cool on the skin for all-day comfort. The palm dipped polyurethane coating provides enhanced grip in light oil environments for secure handling.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant HPPE, Lycra(R)
  • Suggested Use Environment Dry,Light Oil,Oily
  • Series HyFlex(R)
  • Glove Size 11
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 10-3/4"
  • Application Assembly Involving Small Sharp Components
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 27,458
  • ANSI Cut Grams 489
  • ANSI Puncture Newtons 136
  • Finger Material HPPE, Nylon, Lycra(R), PU
  • Finger Style Full
  • Gauge 15
  • Knuckle Padding Material None
  • Standards ANSI ASTM D3389, ASTM F1790-97, EN388
  • Stitching Material Polyester
  • Thumb Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.