Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Nylon, Lycra®, Glass Fiber, HPPE Lining, G

  • Item# 36H134
  • Mfr. Model# 11-435
  • Catalog Page# 1743
  • Catalog Group# G9455
  • UNSPSC# 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Nylon, Lycra®, Glass Fiber, HPPE Lining, G close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $15.60 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HyFlex® gloves have polyurethane lining for tear and abrasion resistance, longer wear, and sure grip in dry and light oil environments. Antistatic seamless plaited gloves combine glass fiber and nylon yarn with Dyneema® fiber for cut protection. Eco-friendly coating provides enhances dexterity and comfort. Dyneema® is a registered trademark of DSM IP Assets B.V.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Polyurethane
  • Lining Nylon, Lycra(R), Glass Fiber, HPPE
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Gray/Black
  • Cuff Knit Wrist
  • Size 10
  • ANSI Abrasion Cycles 8000
  • ANSI Cut Grams 1499
  • ANSI Puncture Newtons 120
  • Back Material Polyethylene high tenacityfibres/high performances fibres
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Thumb Style Full
  • Finger Style Full
  • Gauge 13 Gauge Liner
  • Weight Light
  • Knuckle Padding Material None
  • Palm Material Polyurethane
  • Finger Material Polyethylene high tenacityfibres/high performances fibres/Polyurethane
  • Standards EN420, EN388, ANSI, ASTM
  • Application Handling Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.