Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Dyneema®, Lycra® Lining, Gray/Black, 6, PR

  • Item # 36H130
  • Mfr. Model # 11-435
  • Catalog Page # 1743
  • Catalog Group # G9455
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Dyneema®, Lycra® Lining, Gray/Black, 6, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $17.05 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HyFlex® gloves have polyurethane lining for tear and abrasion resistance, longer wear, and sure grip in dry and light oil environments. Antistatic seamless plaited gloves combine glass fiber and nylon yarn with Dyneema® fiber for cut protection. Eco-friendly coating provides enhances dexterity and comfort. Dyneema® is a registered trademark of DSM IP Assets B.V.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R), Lycra(R)
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex
  • Glove Size 6
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/Black
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9"
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles 8000
  • ANSI Cut Grams 1499
  • ANSI Puncture Newtons 120
  • Thumb Style Full
  • Finger Style Full
  • Gauge 13 Gauge Liner
  • Knuckle Padding Material None
  • Finger Material Polyethylene high tenacityfibres/high performances fibres/Polyurethane
  • Standards EN420, EN388, ANSI, ASTM
  • Application Handling Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
  • Weight Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.