Skip Content

WV
ANSELL

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Gray, Yellow, 6, PR 1

  • Item # 24TM37
  • My Part #
  • Mfr. Model # P3000
  • Catalog Page # N/A
  • Catalog Group # H5852
  • UNSPSC # 46181504
Cut Resistant Gloves,Polyurethane,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $11.48 / pair

Web Price $17.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin Portugal Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PureTough® gloves for dry and light oil environments. These high-visibility gloves for heavy- and light-duty mechanical requirements are made using knitting technology which mixes high-performance polyethylene (HPPE) and other high-quality fibers for enhanced cut resistance and extra comfort, flexibility, and dexterity. Water-based polyurethane coating enhances abrasion resistance and is compliant for food contact. Liner and coating are treated to repel water and oil. Indicator buttons signal cut resistance: amber for level 2, orange for level 3, and red for level 5. Lint-free gloves feature seamless knit liner for excellent comfort in tasks requiring fine tactile sensitivity. Feature palm-fit coating for dexterity. CR compliant for food applications.

•Heat contact resistant to 212°F
•Level 2 puncture-resistant
•Level 3 tear-resistant

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 6
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray, Yellow
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Length 7-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.