Skip Content

ST
ANSELL

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® HPPE Lining, Black, Gray, 8, PR 1

  • Item # 1ZCR3
  • My Part #
  • Mfr. Model # 11-624
  • Catalog Page # 1682
  • Catalog Group # D1991
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® HPPE Lining, Black, Gray, 8, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.10 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.2 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL HyFlex® palm-coated cut-resistant gloves are designed to blend comfort, protection, and dexterity when handling small parts and in general assembly applications. Dyneema® lining is a polyurethane coating that offers tear and abrasion resistance, longer wear, and sure grip in dry and slightly oily environments. Features ergonomic design with engineered yarn to provide comfort, softness, and coolness.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R) HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R) 11-624
  • Glove Size 8
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Black, Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9"
  • Application Handling Glass, Small Parts And Metal Components
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.