Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
ANSELL

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Black, Blue, XL, PR 1

  • Item # 13U892
  • My Part #
  • Mfr. Model # 97-001
  • Catalog Page # N/A
  • Catalog Group # G5080
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Black, Blue, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $20.24 / pair

Web Price $31.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL ActivArmr® nitrile gloves offer the ultimate gloves in cut protection and durability for dry and light oil applications. Dyneema® variable stitch knit provides breathability and superior abrasion and puncture protection. Protects against wire punctures, cuts, and abrasions while wiring boxes and pulling wire. Hook-and-loop closure with pull tab.

Note: Dyneema® is a registered trademark of DSM IP Assets B.V.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry/Light Oil
  • Glove Size XL
  • Puncture Resistant Yes
  • Color Black, Blue
  • Cuff Hook-and-Loop
  • Glove Coating Finish Smooth
  • Glove Cut Clute
  • Application Wiring Boxes,Pulling Cable,Stripping Wire,Installing Conduit,Installing Circuits And Electrical Sockets,Installing Electrical Equipment,Electrical Maintenance And Repair Services
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.